Beli sprocket rs 50 x 20t x 1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  2. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  3. TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type
    Mulai

    Rp289.900

    TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS50
    • Chain Pitch (mm): 15.875
    • Roller Diameter (Φmm): 10.16
    • Shaft Hole Diameter Tolerance: H7 tolerance finish
    • Shaft hole type: Shaft hole machining type
    • Shape: 1B
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 8.9
    • Type: Sprocket
  4. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  5. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  6. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  7. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  8. TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Mulai

    Rp309.900

    TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Series: RS standard pilot hole
    • Shape: 2B
  9. Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  10. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  11. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    59%
    Mulai

    Rp129.900

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
  12. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  13. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  14. TSUBAKI (Tsubakimoto Chain) RS80 Fit bore sprocket 1B type
    Mulai

    Rp559.900

    TSUBAKI (Tsubakimoto Chain) RS80 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS80
    • Shaft hole type: Shaft hole machining type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 15
    • Type: Sprocket
  15. TSUBAKI (Tsubakimoto Chain) RS60 Fit Bore Sprocket 1B Type
    Mulai

    Rp359.900

    TSUBAKI (Tsubakimoto Chain) RS60 Fit Bore Sprocket 1B Type
    atribut:
    • Chain No.: RS60
    • Shaft hole type: Shaft hole machining type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 11.9
    • Type: Sprocket
  16. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  17. TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S type
    Mulai

    Rp1.299.900

    TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S type
    atribut:
    • Chain No.: RS50
    • Chain Pitch (mm): 15.875
    • Roller Diameter (Φmm): 10.16
    • Shaft hole type: Surface pressure type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 8.9
    • Type: Sprocket
Daftar Harga sprocket rs 50 x 20t x 1 Terbaru October 2026
Non Brand Sprocket Gear SingleRp18.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B typeRp289.900
Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Rp929.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
TSUBAKI RS50 Series-Standard Drive ChainRp31.900
Non Brand Sprocket Gear DoubleRp44.900
TSUBAKI (Tsubakimoto Chain) Sprocket 2B TypeRp309.900
Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Rp909.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)